- 1.10 lb Tube
- For Engineering Design Prototyping and Architectural Fabrication
description
- low shrink
- high elongation
- low durometer
- from -65 °F to 390 °F
- white.
- High strength
- tear-resistant
| Catalyst Type | Platinum |
| Demold Time | 24 h |
| Durometer, Shore A | 37 |
| Container Type | Tube |
| Viscosity, Poise | 880 |
| Color | White |
| Temperature Range [Max] | 390 °F |
| Temperature Range [Min] | -65 °F |
| Base to Catalyst Ratio | 10 to 1 |
| Container Size | 1.1 lb |
| Weight | 1.103 LB |

