- 495 lb Drum
- Flexible Moldmaking and General Potting and Encapsulating Material
description
- High strength
- tear-resistant
- low shrink
- high elongation
- low durometer
- from -65 °F to 390 °F
- white.
| Temperature Range [Max] | 200 °F |
| Catalyst Type | N/A |
| Temperature Range [Min] | -40 °F |
| Container Size | 495 lb |
| Container Type | Drum |
| Thickener Type | None |
| Cure By-Product | N/A |
| Demold Time | 24 h |
| Durometer, Shore A | 33 |
| Base to Catalyst Ratio | 10 to 1 |
| Color | White |
| Dielectric Strength, Volts per mil | 500 |
| Viscosity, Poise | 600 |
| Weight | 495.023 LB |

