- DOWSIL FS 1265 Fluid 1,000 cSt - 4.5 kg - Clear - 1x1
description
- Fluorosilicone oil, useful as ingredient in lubricants and as active ingredient in antifoams for non aqueous systems.
features
- • Efficient and persistent antifoam • Insoluble in chlorinated solvents • Resistant to chemicals and oxidation • Low surface tension • High flash point
| Temperature Range [Max] | 400 °F |
| Container Size | 10 lb |
| Container Type | Pail |
| Viscosity at 77°F, cSt | 1000 |
| Color | Clear |
| Temperature Range [Min] | -40 °F |
| Weight | 9.923 LB |
| EAN or UPC | 77472131952 |

