- 380 g cartridge
- White, aluminum complex thickened, mineral oil grease fortified with white lubricating solids
features
- Excellent lubricating properties
- Good resistance to water washout
- High load-carrying capacity
- Compatible with many plastics or elastomers
- Multi-purpose lubrication of mechanical components, such as bearings, chains, gears, and slides in food and beverage processing facilities
- Meets FDA Regulation 21 CFR 178.3570 and H1 classification for incidental food contact
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| NLGI Grade | 2 |
| Lubricant Type | Multi-Purpose |
| Color | White |
| Additives | Extreme Pressure |
| Temperature Range [Max] | 300 °F |
| Base Oil | MO |
| Container Size | 380 g, 13.5 oz |
| Temperature Range [Min] | 0 °F |
| ASTM Drop Point | 280 °C |
| Application | Bearings, Chain, Food processing equipment |
| Wear Scar Four Ball | 0.8 mm |
| Container Type | Cartridge |
| NLGI No. | 2 |
| Lubricant | N/A |
| Weight | 0.76 LB |
| EAN or UPC | 77472134588 |
-
HACCP Friendly


