- 20 lb Pack
- Release Agent for Plastics, Glues and Other Elastomeric Products
description
- Primary Use-. Release agent for plastics, glues, and other elastomeric products. Special Characteristics-. Solvent dilutable
- durable
- heat stable
- noncarbonizing
- nonoily. Physical Form-. Silicone parting film. Specific Applications-. Releasing expoxies, melamines, methacrylates, phenolics, polyesters, polyurethanes
- releasing silicone-glass laminates, tubes, parts made from silicone molding compounds.
| Temperature Range [Max] | 300 °F |
| Base Oil | silicone |
| NSF | None |
| NLGI No. | N/A |
| Type | Release Agent |
| Dielectric Strength, Volts per mil | N/A |
| Container Size | 20 lb |
| Thickener Type | N/A |
| UL | Yes |
| Color | Translucent |
| Container Type | Pack |
| Evaporation Percent | N/A |
| Temperature Range [Min] | -40 °F |
| Weight | 0.04 LB |

