- Reducing Friction and Wear on Parts During Assembly and Breaking-in
description
- Reducing friction and wear on parts during assembly and breaking-in.
applications
- Moving and sliding parts
- Splines
- Gears
- Cams
- Chains
- Conveyor tracks
- Threaded connections
- Tracks
features
- Low coefficient of friction
- Extreme loads
- Low speeds
- Solids temperature range to 750 °F (399 °C)
- Base oil temperature range from 0 °F to 250 °F (-18 °C to 121 °C)
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Solid Lubricant | Mos(2) |
| Container Size | 50 lb |
| Load Capacity Four Ball Weld | 1100 lb |
| Temperature Range [Max] | 750 °F |
| Base Oil | MO |
| Temperature Range [Min] | 0 °F |
| Substrates | Metal to Metal |
| Coefficient of Friction - LFW4 | 0.1 |
| Application | Slides, Guides, and Tracks Gear Pretreatment |
| Container Type | Pail |
| Weight | 48.52 LB |
| EAN or UPC | 77472134007 |


