- Reducing Friction and Wear on Parts During Assembly and Breaking-in
description
- Reducing friction and wear on parts during assembly and breaking-in.
applications
- Moving and sliding parts
- Splines
- Gears
- Cams
- Chains
- Conveyor tracks
- Threaded connections
- Tracks
features
- Low coefficient of friction
- Extreme loads
- Low speeds
- Solids temperature range to 750 °F (399 °C)
- Not recommended for use in pressure lines or grease guns
- Reduce torque values by approximately 1/3 when used on threaded connections
- Base oil temperature range from 0 °F to 250 °F (-18 °C to 121 °C)
| Base Oil | MO |
| Solid Lubricant | Mos(2) |
| Container Type | Tube |
| Coefficient of Friction - LFW4 | 0.1 |
| Application | Slides, Guides, and Tracks Gear Pretreatment |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 750 °F |
| Load Capacity Four Ball Weld | 1100 lb |
| Container Size | 2.8 oz |
| Substrates | Metal to Metal |
| Weight | 0.16 LB |
| EAN or UPC | 77472130252 |

