- 15 k pail
- White, aluminum complex thickened, mineral oil grease fortified with white lubricating solids
applications
- Multi-purpose lubrication of mechanical components, such as bearings, chains, gears, and slides in food and beverage processing facilities
features
- Excellent lubricating properties
- Good resistance to water washout
- High load-carrying capacity
- Compatible with many plastics or elastomers
compliances
- 0
| USDA/FDA | FDA 21 CFR 178.3570, H1 |
| Application | Gears, Bearings, Food processing equipment, Grease Lubricated Chains, Can Seamers, Filing Equipment, Rotary Kilns |
| Temperature Range [Min] | -20 °F |
| Container Size | 15 kg |
| Temperature Range [Max] | 300 °F |
| Wear Scar Four Ball | 0.8 mm |
| Lubricant | N/A |
| Base Oil | MO |
| NLGI Grade | 1 |
| Container Type | Pail |
| Additives | Extreme Pressure |
| NLGI No. | 1 |
| Color | White |
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| ASTM Drop Point | N/A |
| Lubricant Type | Multi-Purpose |
| Weight | 35.274 LB |

