- 180 kg drum
- White, aluminum complex thickened, mineral oil grease fortified with white lubricating solids
applications
- Multi-purpose lubrication of mechanical components, such as bearings, chains, gears, and slides in food and beverage processing facilities
features
- Excellent lubricating properties
- Good resistance to water washout
- High load-carrying capacity
- Compatible with many plastics or elastomers
compliances
- 0
| Temperature Range [Max] | 300 °F |
| Application | Bearings, Chain, Food processing equipment |
| Wear Scar Four Ball | 0.8 mm |
| Container Size | 180 kg |
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| Additives | Extreme Pressure |
| Lubricant | N/A |
| NLGI No. | 2 |
| Base Oil | MO |
| Container Type | Drum |
| Temperature Range [Min] | -20 °F |
| Lubricant Type | Multi-Purpose |
| Color | White |
| ASTM Drop Point | 280 °C |
| NLGI Grade | 2 |
| Weight | 396.832 LB |

