- 180 kg drum
- Heavy duty bearing grease for applications in presence of water and moisture
- NLGI Class 2
- Base Mineral Oil with Calcium complex thickener
applications
- Water processing
- Watergates and sluices
- Chemical industries (cooling, condensing)
- Steel mills and mining industry
features
- Excellent water resistance
- Extreme pressure capabilities
- Good corrosion inhibiting properties
- Excellent thermal stability
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Container Type | Drum |
| Temperature Range [Max] | 285 °F |
| Color | Brown |
| Temperature Range [Min] | -10 °F |
| Container Size | 180 kg |
| Additives | Extreme Pressure and Corrosion Inhibitors |
| Base Oil | MO |
| NLGI Grade | 2 |
| Application | Mining, Steel Mills, Water Processing, Watergates and Sluices |
| Lubricant Type | Heavy-Duty |
| NLGI No. | 2 |
| Weight | 396.9 LB |

