- 400 g cartridge
- Lithium thickened bearing grease based on synthetic hydrocarbon
- NLGI Class 2
applications
- Spindles
- Fast-moving positioners
- Moulding cutters
- Chemical industry and paper processing
features
- Wide service temperature range
- Usable for high speeds
- Good low temperature properties and thermal stability
- Good corrosion inhibiting properties
- Excellent water resistance
| Thickener | Lithium |
| NLGI Grade | 2 |
| Application | High speed bearings, Spindles, Fast Moving Positioners, Moulding Cutters, Chemical Industry, Paper Processing |
| Base Oil | PAO |
| Thickener Type | Lithium |
| Container Size | 14.1 oz, 400 g |
| NLGI No. | 2 |
| Lubricant Type | High Speed |
| Color | Beige |
| Container Type | Cartridge |
| Additives | Corrosion inhibitor |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 265 °F |
| Weight | 0.8 LB |

