- 14.1 oz Cartridge
- Formulated to Provide Higher Load Carrying Capacity
- NLGI#2
description
- Synthetic, PAO oil-based NLGI No. 2 G-4500 formulation includes an aluminum complex thickener, along with PTFE and other fortifiers for moderate loads at higher speeds.
features
- Well-suited for equipment in food processing, textile/nonwovens manufacturing and other white grease applications
- Designed for bearings, mixers, motors or conveyors on low and high temperature equipment, packaging and other equipment
- Meets FDA regulation 21 CFR 178.3570 H1
- NSF H1
| NLGI Grade | 2 |
| Application | Food Machinery, Motor Bearings, Ball Bearings, Oven Fans, Conveyors, Moderate Loads at High Speeds |
| Series | G4500 |
| Temperature Range [Min] | -60 °F |
| Lubricant Type | Synthetic |
| Color | White |
| Container Type | Cartridge |
| Thickener Type | Aluminum Complex |
| NLGI No. | 2 |
| Thickener | Aluminum Complex |
| Water-Resistant | Yes |
| Container Size | 14.1 oz, 400 g |
| Temperature Range [Max] | 325 °F |
| Base Oil | Polyalphaolefin-Synthetic |
| Weight | 0.8 LB |

