- 16 kg Pail
- For High Pressure Applications
- Wide Temperature Range
- Synthetic Grease w/Lithium Complex Thickener
- General Purpose Grease for bearings, Machine Elements, and meets FDA Regulation for Equipment that may have incidental contact with Food
description
- Formulated to provide higher load-carrying capacity, greater wear resistance, and longer service life compared with conventional petroleum-based lubricants. Good for high loads at moderate to low speeds.
applications
- Metal working machines
- Motors
- Fans
- Blowers
- Conveyors
- Wheel bearings
compliances
- 0
| Temperature Range [Max] | 350 °F |
| Container Size | 35 lb, 16 kg |
| NLGI Grade | 2 |
| Plastic Safe | Safe on most plastics |
| Temperature Range [Min] | -40 °F |
| Base Oil | Polyalphaolefin-Synthetic |
| Color | N/A |
| Thickener | Lithium Complex |
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| Application | Rolling Element Bearings, Plain Bearings & Bushings |
| Lubricant Type | Food Grade, Multi-Purpose |
| ASTM Drop Point | 545 °F |
| NLGI No. | 2 |
| Container Type | Pail |
| Thickener Type | Lithium Complex |
| Dn Value | 350000 |
| Weight | 35.274 LB |
| EAN or UPC | 77472134021 |

