- Sealing and Lubricating Vacuum and Pressure Systems
description
- Heavy-consistency, grease-like silicone used for sealing and lubricating vacuum and pressure systems and laboratory equipment.
applications
- Vacuum
- Pressure systems
- Laboratory equipment
features
- Low volatility to hold deep vacuums
- Resists oxidation
- Nonmelting
- Nongumming
- Good chemical and thermal stability
compliances
- 0
caution
- Do not use with silicone elastomers
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals
- Not recommended as a metal bearing lubricant
| NLGI Grade | 3 to 4 |
| Temperature Range [Min] | -40 °F |
| Base Oil | silicone |
| Series | Hi Vacuum |
| Container Size | 8 lb |
| Container Type | Tub |
| Water-Resistant | Yes |
| Temperature Range [Max] | 400 °F |
| Application | Vacuum and Pressure Systems |
| Evaporation Percent | 1.1% @ 390 °F |
| Dielectric Strength, Volts per mil | >450 |
| NLGI No. | 3 to 4 |
| Color | Translucent White |
| NSF | 51 |
| Weight | 7.938 LB |

