Skip to content Skip to navigation menu
DowsilHM2500 205KG DR

HM2500 205KG DR

HM-2500 Assembly Sealant/Adhesive
Item #102037358
  • Clear
  • 55 gal Drum
  • 15 min Open Time
  • Very Low Odor
DowsilHM2500 205KG DR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clear
  • 55 gal Drum
  • 15 min Open Time
  • Very Low Odor

description

  • HM-2500 Assembly Sealant is a patented, neutral-cure, reactive hot-melt silicone that is ideal for automated application in the manufacturing of various components.
  • It is optimized for use with automated dispensing equipment, which creates a uniform seal for part-to-part consistency, minimizes sealant waste and cleanup, and can reduce labor costs substantially.

applications

  • PVC
  • Various substrates
  • Plastics
  • High performance paints
  • Painted and treated wood
  • Aluminum

features

  • Creates a perfect seal, reduces part-to-part variablility and can increse customer satisfaction
  • Minimizes sealant waste and cleanup
  • Can reduce labor costs
  • Instant green strength for immediate hold
  • No hold time requirement
  • Worker-friendly
  • Long pot time and long open time
  • Proven neutral-cure 100% silicone chemistry
  • Crystal clear or select colors for improved aesthetics
Container Type Drum
Container Size 55 gal
Temperature Range [Max] 200 °F
Viscosity (cP) @ Dispense Temperature 210000
Color Clear
Temperature Range [Min] -25 °F
Open Time 15 min
Hardness (Shore A) 60
Weight 503.316 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison