- Clear
- 60 lb Pail
- 15 min Open Time
- Very Low Odor
description
- HM-2500 Assembly Sealant is a patented, neutral-cure, reactive hot-melt silicone that is ideal for automated application in the manufacturing of various components.
- It is optimized for use with automated dispensing equipment, which creates a uniform seal for part-to-part consistency, minimizes sealant waste and cleanup, and can reduce labor costs substantially.
applications
- PVC
- Aluminum
- Painted and treated wood
- High performance paints
- Plastics
- Various substrates
features
- Minimizes sealant waste and cleanup
- Can reduce labor costs
- Instant green strength for immediate hold
- No hold time requirement
- Worker-friendly
- Long pot time and long open time
- Proven neutral-cure 100% silicone chemistry
- Crystal clear or select colors for improved aesthetics
- Creates a perfect seal, reduces part-to-part variablility and can increse customer satisfaction
| Temperature Range [Min] | -25 °F |
| Color | Clear |
| Container Size | 60 lb |
| Open Time | 15 min |
| Temperature Range [Max] | 200 °F |
| Viscosity (cP) @ Dispense Temperature | 210000 |
| Container Type | Pail |
| Hardness (Shore A) | 60 |
| Weight | 65.755 LB |

