- .90 lb Bottle
- Curing Agent for Two Part Silastic j RTV Silicone Rubber
description
- Good tear resistance
- high durometer
- low shrink
- from -65 °F to 390 °F.
features
- Heat-accelerable cure
- Temperature range from -65 °F to 390 °F
- Long mold life
- Room temperature cure within 24 hours
- Easy release
- Good tear resistance
- Good cut-growth resistance
- High durometer
- Low shrinkage
- Simplified handling
- Highly detailed reproductions
includes
- Primarily for molds used to reproduce art objects, novelties, and furniture components in urethane and other plastics
| Durometer, Shore A | 56 |
| Viscosity, Poise | 610 |
| Container Size | 0.9 lb |
| Base to Catalyst Ratio | 10 to 1 |
| Temperature Range [Min] | -65 °F |
| Color | Green |
| Container Type | Bottle |
| Catalyst Type | Platinum |
| Temperature Range [Max] | 390 °F |
| Demold Time | 24 h |
| Weight | 0.8 LB |

