- 55 gal Drum
- ISO Grade 46
- High Performance Industrial Lubricant for Compressors & Vacuum Pumps
description
- Formulated to meet or exceed the performance of all comparable OEM fill products
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Available in synthetic oils and blends in 5 gallon pails and 55 gallon drums
compliances
- 0
| Container Type | Drum |
| Viscosity Index | 105 |
| Pour Point | -10 °F |
| Flash Point | 430 °F |
| SAE No. | 80 |
| Base Oil | PAO |
| Container Size | 55 gal |
| ISO Viscosity Grade | ISO-46 |
| Color | Amber |
| Series | Molykote® L-1240 |
| Weight | 391.608 LB |
-
Delivery Via Truck


