- 5 gal Pail
- ISO Grade 46
- Food Grade
- High Performance Industrial Lubricant for Compressors & Vacuum Pumps
description
- Formulated to meet or exceed the performance of all comparable OEM fill products
features
- Food grade
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Available in synthetic oils and blends in 5 gallon pails and 55 gallon drums
compliances
- 0
| Pour Point | -10 °F |
| Base Oil | PAO |
| Viscosity Index | 105 |
| ISO Viscosity Grade | ISO-46 |
| Container Size | 5 gal |
| Flash Point | 430 °F |
| Color | Amber |
| Container Type | Pail |
| SAE No. | 80 |
| Series | Molykote® L-1240FG |
| Weight | 35.501 LB |
-
HACCP Friendly


