- 450 lb Drum
- Flexible Mold-Making and General Potting and Encapsulating Material
description
- Low durometer
- from -65 °F to 390 °F
- soft and more flexible
- high elongation
- green
| Container Type | Drum |
| Viscosity, Poise | 1370 |
| Temperature Range [Max] | 300 °F |
| Base to Catalyst Ratio | 10 to 1 |
| Durometer, Shore A | 35 |
| Color | Buff |
| Demold Time | 1 h to 24 h |
| Catalyst Type | Platinum |
| Container Size | 450 lb |
| Temperature Range [Min] | -55 °F |
| Weight | 450.041 LB |

