- 4.5 lb Pail
- Curing Agent for Silastic L RTV Silicone Rubber
| Container Type | Pail |
| Base to Catalyst Ratio | 10 to 1 |
| Catalyst Type | Platinum |
| Durometer, Shore A | N/A |
| Color | Dark Green |
| Temperature Range [Max] | 300 °F |
| Container Size | 4.5 lb |
| Demold Time | 1 h to 24 h |
| Temperature Range [Min] | -55 °F |
| Viscosity, Poise | 96 |
| Weight | 4.41 LB |

