- 5 gal Pail
- ISO Grade 150
- AGMA #4
- Helps to Prevent Wear & Process Interruptions Through Greater Resistance to Oxidation & Stable Performance At High Temperatures & Under High Loads
description
- High performance, mineral oil-based industrial lubricants for gearbox and chain applicators.
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
compliances
- 0
| AGMA No. | 4 |
| ISO Viscosity Grade | ISO-150 |
| Container Type | Pail |
| SAE No. | 50 |
| Flash Point | 500 °F |
| SAE Gear No. | 90 |
| Container Size | 5 gal |
| Base Oil | MO |
| Series | L-0115EP |
| Weight | 35.942 LB |

