- 5 gal Pail
- ISO Grade 220
- AGMA #5
- Food Grade
- High Performance Industrial Lubricant for Gearbox & Chain Applications
description
- High performance, mineral oil-based industrial lubricants for gearbox and chain applicators.
- Helps prevent wear and process interruptions through greater resistance to oxidation and stable performance at high temperatures and under high loads.
features
- Wide temperature range
- Long life reduces lubricant usage, lowers maintenance costs
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
| SAE Gear No. | 90 |
| Series | L-0122 |
| Base Oil | MO |
| SAE No. | 50 |
| Flash Point | 510 °F |
| AGMA No. | 5 |
| Container Size | 5 gal |
| Container Type | Pail |
| ISO Viscosity Grade | ISO-220 |
| Weight | 36.383 LB |

