- 55 gal Drum
- ISO Grade 220
- AGMA #5
- Food Grade
- High Performance Industrial Lubricant for Gearbox & Chain Applications
description
- High performance, mineral oil-based industrial lubricants for gearbox and chain applicators.
features
- Food grade
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
compliances
- 0
| Container Size | 55 gal |
| SAE No. | 5 |
| Flash Point | 490 °F |
| Series | L-0122FG |
| AGMA No. | 5 |
| ISO Viscosity Grade | ISO-220 |
| SAE Gear No. | 50 |
| Container Type | Drum |
| Base Oil | MO |
| Weight | 396.018 LB |
-
![]()
-
HACCP Friendly



