- Molykote® L-0132 Gearbox and Chain Oils
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Oxidation- and water-resistant
- Kosher approved
compliances
- 0
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| USDA/FDA | USDA H2 |
| Additives | Rust, Oxidation & Anti-Wear |
| AGMA No. | 6 |
| SAE Gear No. | 90W, 140W |
| Container Type | Pail |
| Corrosion Resistant | Yes |
| Fire Point | 515 °F |
| Color | Amber |
| Flash Point | 464 °F |
| Viscosity @ 100°F S.U.S. | 349.5 |
| ISO Viscosity Grade | 320 |
| SAE No. | 90W, 140W |
| Container Size | 5 gal |
| Viscosity Index | 134 |
| Base Oil | Hydroprocessed mineral oil/polyalphaolefin/mineral oil (MO/PB) |
| Series | L-0132 |
| Viscosity @ 210°F S.U.S. | 31.6 |
| Weight | 35.942 LB |

