- Molykote® L-0146 Gearbox and Chain Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Oxidation- and water-resistant
- Kosher approved
compliances
- 0
caution
- May discolor brass and copper
| Viscosity Index | 107 |
| SAE No. | 140 |
| Additives | Rust, Oxidation & Anti-Wear |
| ISO Viscosity Grade | 460 |
| Corrosion Resistant | Yes |
| AGMA No. | 7 |
| Series | Molykote® L-0146, L-0146 |
| Viscosity @ 100°F S.U.S. | 507.5 |
| Color | Amber |
| Fire Point | 620 °F |
| Container Size | 5 gal |
| Flash Point | 575 °F |
| Container Type | Pail |
| Base Oil | Hydroprocessed mineral oil/polyalphaolefin/mineral oil (MO/PB) |
| SAE Gear No. | 140W |
| USDA/FDA | USDA H2 |
| Viscosity @ 210°F S.U.S. | 33.8 |
| Weight | 36.383 LB |

