- Molykote® L-0146 Gearbox and Chain Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- Industrial assembly and maintenance
- For gearbox and chain applications
- Food and beverage
features
- Oxidation- and water-resistant
- Kosher approved
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Long life reduces lubricant usage, lowers maintenance costs
- Reduces energy consumption
- Extends equipment lifetime and improves equipment performance
- Reduces lubricant consumption
compliances
- 0
caution
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Viscosity Index | 107 |
| Fire Point | 620 °F |
| Additives | Rust, Oxidation & Anti-Wear |
| Flash Point | 575 °F |
| SAE No. | 140 |
| Container Size | 55 gal |
| AGMA No. | 7 |
| USDA/FDA | USDA H2 |
| Series | Molykote® L-0146, L-0146 |
| SAE Gear No. | 140W |
| Base Oil | Hydroprocessed mineral oil/polyalphaolefin/mineral oil (MO/PB) |
| Color | Amber |
| Viscosity @ 100°F S.U.S. | 507.5 |
| ISO Viscosity Grade | 460 |
| Corrosion Resistant | Yes |
| Viscosity @ 210°F S.U.S. | 33.8 |
| Container Type | Drum |
| Weight | 401.31 LB |


