- Molykote® L-0146FG Gearbox and Chain Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Oxidation- and water-resistant
- Kosher approved
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| SAE Gear No. | 140W |
| Flash Point | 575 °F |
| Container Size | 55 gal |
| ISO Viscosity Grade | 460 |
| Base Oil | Hydroprocessed mineral oil/polyalphaolefin/mineral oil (MO/PB) |
| Viscosity Index | 107 |
| Viscosity @ 210°F S.U.S. | 34.2 |
| Viscosity @ 100°F S.U.S. | 507.5 |
| Container Type | Drum |
| Additives | Rust, Oxidation & Anti-Wear |
| Corrosion Resistant | Yes |
| Series | Molykote® L-0146FG, L-0146FG |
| USDA/FDA | USDA H1 |
| SAE No. | 140 |
| Fire Point | 620 °F |
| Color | Colorless |
| AGMA No. | 7 |
| Weight | 401.531 LB |
-
![]()
-
HACCP Friendly



