- Molykote® L-0168 Gearbox and Chain Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Oxidation- and water-resistant
- Kosher approved
compliances
- 0
caution
- Since ratchets include moving parts, periodic inspection, cleaning, lubrication with a light-grade oil and replacement of worn parts will become necessary
- Parts should not be replaced individually, but rather in total
| Container Size | 5 gal |
| AGMA No. | 8 |
| SAE No. | 140 |
| Series | L-0168 |
| Color | Amber |
| ISO Viscosity Grade | 680 |
| Viscosity @ 100°F S.U.S. | 764 |
| Viscosity @ 210°F S.U.S. | 43 |
| USDA/FDA | USDA H2 |
| Flash Point | 485 °F |
| Viscosity Index | 105 |
| Container Type | Pail |
| Base Oil | Hydroprocessed mineral oil/polyalphaolefin/mineral oil (MO/PB) |
| Fire Point | 555 °F |
| Weight | 39.47 LB |

