- Molykote® L-0168 Gearbox and Chain Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Oxidation- and water-resistant
- Kosher approved
compliances
- 0
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| SAE No. | 140 |
| Base Oil | Hydroprocessed mineral oil/polyalphaolefin/mineral oil (MO/PB) |
| ISO Viscosity Grade | 680 |
| Fire Point | 555 °F |
| AGMA No. | 8 |
| USDA/FDA | USDA H2 |
| Color | Amber |
| Series | L-0168 |
| Flash Point | 485 °F |
| Viscosity Index | 105 |
| Viscosity @ 210°F S.U.S. | 43 |
| Container Size | 55 gal |
| Viscosity @ 100°F S.U.S. | 764 |
| Container Type | Drum |
| Weight | 440.339 LB |
-
Delivery Via Truck -
![]()



