- Molykote® L-0246 Rotary Compressor Oil
compliances
- 0
| Color | Amber |
| Fire Point | 450 °F |
| Container Type | Pail |
| Corrosion Resistant | Yes |
| Viscosity @ 210°F S.U.S. | 7 |
| Pour Point | 0 °F |
| ISO Viscosity Grade | 46 |
| Flash Point | 440 °F |
| USDA/FDA | USDA H2 |
| NSF | H2 |
| Viscosity Index | 100 |
| Container Size | 5 gal |
| Series | L-0246 |
| Viscosity @ 100°F S.U.S. | 51.7 |
| Base Oil | MO |
| Weight | 35.942 LB |

