- Molykote® L-0268 Process Gas Oil
description
- Chemically inert, hydrotreated mineral oil lubricant with improved lubricity, defoaming, and anticorrosion characteristics.
applications
- Suitable for use in rotary compressors where gases such as HCl and methyl chloride are present
features
- Will not form sludge or gel in the presence of many harsh gas streams that would destroy conventional vacuum pump or compressor lubricants
- Special corrosion inhibitor inhibits acidic corrosion
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Water-resistant
compliances
- 0
| Series | L-0268 |
| Fire Point | 470 °F |
| Viscosity @ 210°F S.U.S. | 9 |
| Container Type | Drum |
| Color | Amber |
| Viscosity Index | 102 |
| Pour Point | -27 °F |
| Corrosion Resistant | Yes |
| Base Oil | MO |
| ISO Viscosity Grade | 68 |
| USDA/FDA | USDA H2 |
| Flash Point | 420 °F |
| Viscosity @ 100°F S.U.S. | 76 |
| Container Size | 55 gal |
| Weight | 396.018 LB |
-
Delivery Via Truck


