- Molykote® L-0322 Hydraulic Oil
description
- Molykote™ hydraulic oils minimize formation of emulsions in contact with water due to the purity of the base fluid. They will generally perform successfully in hydraulic systems far longer than conventional hydraulic oils. Plants can gain significant savings from reduced oil consumption, reduced disposal cost, labor savings and fewer interruptions to production. These nontoxic oils are derived from hydrocracked or synthetic base stocks and can be used in systems designed for low pour point or high flash point mineral oils.
applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Container Size | 55 gal |
| Base Oil | MO |
| ISO Viscosity Grade | ISO-22 |
| USDA/FDA | USDA H2 |
| Pour Point | -6 °F |
| Container Type | Drum |
| Corrosion Resistant | Yes |
| Flash Point | 365 °F |
| Viscosity @ 210°F S.U.S. | 4.4 |
| Viscosity @ 100°F S.U.S. | 23.7 |
| Fire Point | 385 °F |
| Viscosity Index | 100 |
| Series | L-0322 |
| Weight | 406.12 LB |


