- 5 gal Pail
- ISO Grade 46
- AGMA #1
- Food Grade
- High Performance Industrial Hydraulic Oil
description
- High performance industrial hydraulic oils. High purity of base fluids minimizes the formulation of emulsions in contact with water.
applications
- Available for use in systems designed for low pour point or high flash point mineral oils
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
| Container Size | 5 gal |
| Base Oil | PAO |
| AGMA No. | 1 |
| ISO Viscosity Grade | ISO-46 |
| Additives | Performance Enhancing |
| SAE No. | 75 |
| Container Type | Pail |
| Flash Point | 430 °F |
| Weight | 35.942 LB |
-
HACCP Friendly


