- Molykote® L-0368FG Hydraulic Oil
description
- Molykote™ hydraulic oils minimize formation of emulsions in contact with water due to the purity of the base fluid. They will generally perform successfully in hydraulic systems far longer than conventional hydraulic oils. Plants can gain significant savings from reduced oil consumption, reduced disposal cost, labor savings and fewer interruptions to production. These nontoxic oils are derived from hydrocracked or synthetic base stocks and can be used in systems designed for low pour point or high flash point mineral oils.
applications
- Food and beverage
- Industrial assembly and maintenance
features
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Lower overall maintenance costs
compliances
- 0
caution
- Steel conducts electricity.
| Container Size | 5 gal |
| Series | L-0368FG |
| Viscosity @ 100°F S.U.S. | 74 |
| USDA/FDA | USDA H1 |
| Corrosion Resistant | Yes |
| Viscosity @ 210°F S.U.S. | 9 |
| Container Type | Pail |
| Base Oil | PAO/MO |
| NSF | H1 |
| Color | Colorless |
| Fire Point | 485 °F |
| Pour Point | 5 °F |
| ISO Viscosity Grade | 68 |
| Flash Point | 460 °F |
| Viscosity Index | 100 |
| Weight | 35.942 LB |
-
HACCP Friendly


