- Molykote® L-0368FG Hydraulic Oil
description
- Molykote™ hydraulic oils minimize formation of emulsions in contact with water due to the purity of the base fluid. They will generally perform successfully in hydraulic systems far longer than conventional hydraulic oils. Plants can gain significant savings from reduced oil consumption, reduced disposal cost, labor savings and fewer interruptions to production. These nontoxic oils are derived from hydrocracked or synthetic base stocks and can be used in systems designed for low pour point or high flash point mineral oils.
applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Viscosity @ 210°F S.U.S. | 9 |
| Base Oil | PAO/MO |
| Fire Point | 485 °F |
| Series | L-0368FG |
| Color | Colorless |
| Flash Point | 460 °F |
| Viscosity Index | 100 |
| ISO Viscosity Grade | 68 |
| Viscosity @ 100°F S.U.S. | 74 |
| USDA/FDA | USDA H1 |
| Container Size | 55 gal |
| Corrosion Resistant | Yes |
| Container Type | Drum |
| Pour Point | 5 °F |
| NSF | H1 |
| Weight | 396.018 LB |
-
![]()
-
HACCP Friendly



