- Molykote® L-1460FG Synthetic Blend Chain Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Longer oil-drain intervals
- Reduces lubricant consumption
- Reduces energy consumption
- Extends equipment lifetime and improves equipment performance
- Lower overall maintenance costs
- Wider temperature range
- Long life reduces lubricant usage, lowers maintenance costs
- Oxidation- and water-resistant
- Kosher approved
compliances
- 0
caution
- These products are neither tested nor represented as suitable for medical or pharmaceutical uses
| Viscosity @ 210°F S.U.S. | 8.6 |
| ISO Viscosity Grade | 68 |
| Fire Point | 520 °F |
| Flash Point | 465 °F |
| Base Oil | MO |
| SAE Gear No. | 80 |
| USDA/FDA | USDA H1 |
| AGMA No. | 1 |
| Color | Colorless |
| SAE No. | 20 |
| Series | L-1460FG, L-0460FG |
| Viscosity Index | 103 |
| Container Type | Pail |
| Application | Food Machinery |
| Container Size | 5 gal |
| Viscosity @ 100°F S.U.S. | 73.9 |
| Weight | 35.942 LB |
-
HACCP Friendly


