- Molykote® L-1460FG Synthetic Blend Chain Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- Industrial assembly and maintenance
- For gearbox and chain applications
- Food and beverage
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Oxidation- and water-resistant
- Kosher approved
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Container Type | Drum |
| Fire Point | 520 °F |
| AGMA No. | 1 |
| Base Oil | MO |
| Container Size | 55 gal |
| Application | Food Machinery |
| Series | L-1460FG, L-0460FG |
| Color | Colorless |
| SAE Gear No. | 80 |
| Viscosity Index | 103 |
| USDA/FDA | USDA H1 |
| ISO Viscosity Grade | 68 |
| Viscosity @ 210°F S.U.S. | 9 |
| Viscosity @ 100°F S.U.S. | 74 |
| SAE No. | 20 |
| Flash Point | 465 °F |
| Weight | 396.018 LB |
-
![]()
-
HACCP Friendly



