- 12 oz Bottle
- For Use on Chain Drives Using Oil & Dispersions
applications
- Corrosion protectant
- Long term lubrication
- Rusted and corroded parts
- Stopping squeaks
- Water displacement
features
- Excellent corrosion protection
- Other sizes available
- VOC less than 50%
- Available in liquid and aerosol
- Nonchlorofluorohydrocarbon propellant in aerosol
- Contains antiwear additive for longer-term lubrication than conventional penetrating oils
| Container Type | Spray, Aerosol |
| Container Size | 11.99 oz, 340 g |
| Application | Corrosion Protectant, Rusted and corroded parts, Water Displacement, Long Term Lubrication, Stopping Squeaks |
| Color | White |
| Contains | Petroleum |
| Additives | Corrision & Oxidation Inhibitors |
| Use For | Moisture Resistant, Penetrant |
| Net Fill | 12 oz |
| Appearance | Liquid |
| Flash Point | 215 °F |
| Lubricant Type | High Performance |
| Wear Scar Four Ball | 0.44 mm |
| Temperature Range [Max] | 49 °C |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Odor | Petroleum |
| Temperature Range [Min] | -29 °C |
| Weight | 0.75 LB |
-
No Air Shipping


