- 3 kg Bottle
- High-performance penetrating oil and lubricant
- Petroleum distillate containing a dispersion of antiwear, corrosion inhibitors, and oxidation inhibitors
- Translucent yellow
applications
- Corrosion protectant
- Long term lubrication
- Rusted and corroded parts
- Stopping squeaks
- Water displacement
features
- Available in liquid and aerosol
- Nonchlorofluorohydrocarbon propellant in aerosol
- Contains antiwear additive for longer-term lubrication than conventional penetrating oils
- VOC less than 50%
- Excellent corrosion protection
| Flash Point | 215 °F |
| Odor | Petroleum |
| Container Type | Bottle, Plastic |
| Appearance | Liquid |
| Contains | Petroleum |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Additives | Corrision & Oxidation Inhibitors |
| Container Size | 105.82 oz, 3 kg |
| Application | Corrosion Protectant, Rusted and corroded parts, Water Displacement, Long Term Lubrication, Stopping Squeaks |
| Temperature Range [Min] | -29 °C |
| Lubricant Type | High Performance |
| Color | White |
| Temperature Range [Max] | 49 °C |
| Wear Scar Four Ball | 0.44 mm |
| Use For | Moisture Resistant, Penetrant |
| Weight | 6.62 LB |

