- 5 gal Pail
- ISO Grade 100
- Provides Protection & Lubrication for a Wide Range of Moving Components in Industrial Systems
description
- Molykote™ multi-purpose oil provides protection and lubrication for a wide range of moving components in industrial systems.
applications
- Maintenance
- Industrial
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Reduces inventory expenditures through consolidating to one trusted source
- Mineral oil-based
compliances
- 0
| SAE No. | 85 |
| Base Oil | MO |
| Container Size | 5 gal |
| Application | Industrial, Maintenance |
| Container Type | Pail |
| Flash Point | 470 °F |
| Weight | 36.383 LB |

