Dowsil
L0510FG179.6KG DR
Molykote™ L-0510 Multi-Purpose Oil
Item #101899242
-
![]()
-
Delivery Via Truck -
HACCP Friendly
- 55 gal Drum
- Food Grade
- ISO Grade 100
- Provides Protection & Lubrication for a Wide Range of Moving Components in Industrial Systems
description
- Molykote™ multi-purpose oil provides protection and lubrication for a wide range of moving components in industrial systems.
applications
- Industrial
- Maintenance
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Reduces inventory expenditures through consolidating to one trusted source
- Mineral oil-based
compliances
- 0
| Container Type | Drum |
| SAE No. | 85 |
| Base Oil | MO |
| Flash Point | 470 °F |
| Container Size | 55 gal |
| Application | Industrial, Maintenance |
| Weight | 396.018 LB |
-
![]()
-
Delivery Via Truck -
HACCP Friendly



