- 106.7 kg Drum
- ISO Grade 32
- SAE #75
- Provides Protection & Lubrication for A Wide Range of Moving Components in Industrial Systems
description
- Molykote™ multi-purpose oil provides protection and lubrication for a wide range of moving components in industrial systems.
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Mineral oil-based
compliances
- 0
| Container Size | 235.2 lb, 106.7 kg |
| Container Type | Drum |
| Viscosity Index | 103 |
| Application | Wide Range of Moving Components |
| Base Oil | MO |
| Flash Point | 420 °F |
| SAE No. | 75 |
| Color | Colorless |
| Weight | 103.0 LB |


