- 5 gal Pail
- ISO Grade 68
- Provides Protection & Lubrication for a Wide Range of Moving Components in Industrial Systems
description
- Molykote™ multi-purpose oil provides protection and lubrication for a wide range of moving components in industrial systems.
applications
- Industrial
- Maintenance
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
| Container Type | Pail |
| SAE No. | 80 |
| Container Size | 5 gal |
| Application | Industrial, Maintenance |
| Flash Point | 450 °F |
| Base Oil | MO |
| Weight | 35.721 LB |

