- 55 gal Drum
- ISO Grade 100
- High Performance Lubricant
description
- High performance industrial lubricant for compressors and vacuum pumps.
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Formulated to meet or exceed the performance of all comparable OEM fill products
| SAE No. | 85 |
| AGMA No. | 3 |
| ISO Viscosity Grade | ISO-68 |
| Flash Point | 500 °F |
| Container Type | Drum |
| Base Oil | MO |
| Container Size | 55 gal |
| Weight | 396.018 LB |


