- Molykote® L-0660 Ammonia Compressor Oil
description
- Hydro cracked mineral oil for use in refrigeration compressors utilizing ammonia. Low volatility, long life lubricant suitable for use in low temperature systems.
applications
- For compressors and vacuum pumps
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Water-resistant
compliances
- 0
| Base Oil | MO |
| Corrosion Resistant | Yes |
| SAE No. | 80 |
| Family Name | Molykote® L-0660 Ammonia Compressor Oil |
| Viscosity @ 210°F S.U.S. | 9 |
| Flash Point | 345 °F |
| Viscosity @ 100°F S.U.S. | 77 |
| Series | L-0660 |
| NSF | H2 |
| Container Size | 5 gal |
| ISO Viscosity Grade | 100 |
| USDA/FDA | USDA H2 |
| Fire Point | 360 °F |
| Pour Point | -38 °F |
| Container Type | Pail |
| Viscosity Index | 59 |
| Color | Amber |
| Weight | 39.92 LB |
-
HACCP Friendly


