Dowsil
L0668 1128KG TOTE
Molykote™ L-0668 Ammonia Refrigeration Compressor Oil
Item #101914383
-
Delivery Via Truck
- 55 gal Drum
- ISO Grade 68
- Use for Industrial Assembly & Maintenance
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
- Formulated to meet or exceed the performance of all comparable OEM fill products
compliances
- 0
| Viscosity @ 100°F S.U.S. | 65.4 |
| Color | Amber |
| USDA/FDA | USDA H2 |
| Family Name | Molykote® L-0668 Ammonia Refrigeration Compressor Oil |
| Viscosity Index | 59 |
| Container Size | 55 gal |
| Pour Point | -35 °F |
| SAE No. | N/A |
| Fire Point | 360 °F |
| ISO Viscosity Grade | ISO-68 |
| Base Oil | MO |
| Viscosity @ 210°F S.U.S. | 6.9 |
| Flash Point | 395 °F |
| Series | L-0668 |
| Corrosion Resistant | Yes |
| NSF | H2 |
| Container Type | Tote |
| Weight | 2488.343 LB |
-
Delivery Via Truck

