Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DowsilL0668 187.6KG DR

L0668 187.6KG DR

Molykote™ L-0668 Ammonia Refrigeration Compressor Oil
Item #101900092
  • Molykote® L-0668 Ammonia Refrigeration Compressor Oil
  • 55 gal
DowsilL0668 187.6KG DR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HACCP FriendlyHACCP Friendly
  • Molykote® L-0668 Ammonia Refrigeration Compressor Oil
  • 55 gal

description

  • Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.

applications

  • For compressors and vacuum pumps
  • Food and beverage
  • Industrial assembly and maintenance

features

  • Wider temperature range
  • Longer oil-drain intervals
  • Reduces lubricant consumption
  • Extends equipment lifetime
  • Reduces energy consumption
  • Long life reduces lubricant usage, lowers maintenance costs
  • Kosher approved
  • Water-resistant
  • Lower overall maintenance costs

compliances

  • 0
Fire Point 360 °F
SAE No. N/A
Color Amber
Container Type Drum
Series L-0668
ISO Viscosity Grade ISO-68
Flash Point 395 °F
USDA/FDA USDA H2
Viscosity @ 100°F S.U.S. 65.4
Viscosity Index 59
Family Name Molykote® L-0668 Ammonia Refrigeration Compressor Oil
Corrosion Resistant Yes
Viscosity @ 210°F S.U.S. 6.9
Pour Point -35 °F
Base Oil MO
NSF H2
Container Size 55 gal
Weight 413.658 LB
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison