Dowsil
L1115FG177.1KG DR
Molykote™ L-1115FG Synthetic Blend Gear Oil
Item #101900402
-
![]()
-
Delivery Via Truck -
HACCP Friendly
- 55 gal Drum
- ISO Grade 150
- AGMA #4
- Helps Prevent Wear & Process Interruptions Through Greater Resistance to Oxidation & Stable Performance At High Temperatures & Under High Loads
description
- High performance, mineral oil-based industrial lubricants for gearbox and chain applicators.
- Helps prevent wear and process interruptions through greater resistance to oxidation and stable performance at high temperatures and under high loads.
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
| Flash Point | 525 °F |
| Container Size | 55 gal |
| Container Type | Drum |
| AGMA No. | 4 |
| Fire Point | 420 °F |
| USDA/FDA | USDA H1 |
| SAE No. | 40 |
| SAE Gear No. | 90 |
| Additives | Yes |
| Viscosity @ 100°F S.U.S. | 151.3 |
| Series | L-1115FG |
| Color | Colorless |
| Viscosity @ 210°F S.U.S. | 17.8 |
| Base Oil | PAO |
| ISO Viscosity Grade | ISO-150 |
| Weight | 390.506 LB |
-
![]()
-
Delivery Via Truck -
HACCP Friendly



