- Molykote® L-1122 Synthetic Blend Gear Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Container Type | Pail |
| USDA/FDA | USDA H2 |
| ISO Viscosity Grade | 220 |
| SAE No. | 90 |
| Viscosity @ 100°F S.U.S. | 252 |
| Color | Colorless |
| AGMA No. | 5 |
| Viscosity @ 210°F S.U.S. | 20 |
| SAE Gear No. | N/A |
| Series | L-1122 |
| Base Oil | PAO |
| Fire Point | 510 °F |
| Viscosity Index | 120 |
| Flash Point | 510 °F |
| Additives | Yes |
| Container Size | 5 gal |
| Weight | 35.942 LB |

